Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 9 mm |
Width | 4 mm |
Inner diameter | 4 mm |
---|---|
Outer diameter | 9 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 68 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 81000 rpm |
Total bearing width | 4 mm |
Basic static load, radial - C0r | 226 N |
Basic dynamic load, radial - Cr | 641 N |
Usually arrives within 14 working days