Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1490 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-2RSR |
Material | Steel |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 77000 N |
Usually arrives within 14 working days