References
Walter Titex:A1549TFP-8.6
Rubix:291A2879
Manufacturer :5960940
EAN:4031132312170

Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
Product details : TITEX A1549TFP-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5960940
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 0,049 (8,6/175) |
| Body material | hss-e |
| Cutting material | hss-e |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Usually arrives within 14 working days