Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-17.000D0-WJ30RE SOLID CARBIDE DRILL 7287711
TITEX DC150-03-17.000D0-WJ30RE SOLID CARBIDE DRILL 7287711
Solid carbide twist drills
References
walter titex:
DC150-03-17.000D0-WJ30RE
rubix:
2593122
manufacturer :
7287711
ean:
4031132400761
Technical specifications
Drilling diameter
17
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-17.000D0-WJ30RE SOLID CARBIDE DRILL 7287711
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6693in
Technical specifications
Attributes
Drilling diameter
17
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.78
excl. VAT
/
Each
£
221.74
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287754
SANDVIK 860.1-0955-045A1-PMP1BM SC DRILLS CORODRILL 8151317
TITEX DC150-05-03.250A1-WJ30RE SOLID CARBIDE DRILL 6618297
TITEX A3367-11 DRILLS SC BSX ALPHAJET ALPHA44 5063645
SANDVIK 860.1-0920-029A1-GMX1BM SC DRILLS CORODRILL 7781482
SANDVIK R840-0820-70-A1A1220 SC DRILLS CORODRILL 5747254
TITEX A3367-8 DRILLS SC BSX ALPHAJET ALPHA44 5063691
TITEX A1276TFL-4.3 DRILLS SOLID CARBID TYPE N 5061434
SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343
TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536
MITSUBCARB MS1000-SSK SOLID CARBIDE DRILLS MS LINE 90012513
CUTLINE 892991 SCD05-07.40I1 CUPMM CARB DRILL 7.4 IC 5XD
SANDVIK 460.1-1220-061A1-XMGC34 SC DRILLS CORODRILL 460 6241017
GUHRING 05511 005.400 RATIO DRILL SOLID CARBIDE 5.400 MM 5XD DIN 6537L
GUHRING 05510 016.000 RATIO DRILL/COOLING SOLID CARBIDE 16.000MM