References
Walter Titex:A1211TIN-6.2
Rubix:356A6903
Manufacturer :5058953
EAN:4031132078403

Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 52 mm |
Product details : TITEX A1211TIN-6.2 JOBBER DRILLS HSS/HSS-E 5058953
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Ratio of diameter to length of drill hole | 0.0614 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
- Usually arrives within 14 working days