Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.572A1-WJ30RE SOLID CARBIDE DRILL 6968737
TITEX DC150-03-03.572A1-WJ30RE SOLID CARBIDE DRILL 6968737
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-03.572A1-WJ30RE
rubix:
2592728
manufacturer :
6968737
ean:
4031132392592
Technical specifications
Drilling diameter
3.572
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.572A1-WJ30RE SOLID CARBIDE DRILL 6968737
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1406in
Technical specifications
Attributes
Drilling diameter
3.572
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892961 SCD05-04.40I1 CUPMM CARB DRILL 4.4 IC 5XD
SANDVIK 861.1-1100-220A1-GM GC34 6151126
SANDVIK 860.1-0730-023A1-SDS2BM SC DRILLS CORODRILL 8420879
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD
DORMER R0234.1 R023 4.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403001
DORMER R5204.5 R520 4.50 MM CARBIDE CDX STRAIGHT STUB DRILL 5981220
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
GUHRING 02997 001.700 HSS/HSCO COATED DRILLS 9029970017000
CUTLINE 892892 SCD03-08.10I1 CUPMM CARB DRILL 8.1 IC 3XD
DORMER R4597.5 6719039
CUTLINE 892916 SCD03-10.80I1 CUPMM CARB DRILL 10.8 IC 3XD
SANDVIK 860.1-0556-017A1-NM H10F 860 SOLID CARBIDE DRILL 6253884
GUHRING 05514 009.250 RATIO DRILL SOLID CARBIDE 9.250MM
SANDVIK 860.1-0870-045A1-PMP1BM SC DRILLS CORODRILL 8151284
GUHRING 05511 019.000 RATIO DRILL/COOLING SOLID CARBIDE 19.000MM