Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 005.400 TWIST DRILLS
GUHRING 00651 005.400 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510054000
rubix:
285A5186
ean:
4031093200059
Technical specifications
Drilling diameter
5.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 005.400 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.4
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.45
excl. VAT
/
Each
£
10.14
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1154TFT-10.8 DRILLS TYP VA INOX 5200045
GUHRING 00245 015.750 TWIST DRILLS
GUHRING 05519 006.500 TWIST DRILLS
TITEX A1922S-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5062693
TITEX A1149XPL-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236435
GUHRING 00217 003.050 STANDARD HSS DRILLS 9002170030500
DORMER A1203.0 STUB DRILL 3.00 MM 5968079
TITEX A1154TFT-6 DRILLS TYP VA INOX 5200129
DORMER A720.65 5971154
GUHRING 00219 007.000 HSS/HSCO COATED DRILLS 9002190070000
GUHRING 00206 002.100 HSS/HSCO COATED DRILLS 9002060021000
DORMER A147 9.2MM HSS E JOBBER DRILL DIN 338
DORMER A110 HSS LONG SERIES DRILL 12.25MM
DEWALT DT4909-QZ STRAIGHT SHANK COBALT HSS DRILL BITS 6.5 X 101MM
GUHRING 01146 001.000 TWIST DRILLS