Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
DESTACO 245U TOGGLE CLAMP
DESTACO 245U TOGGLE CLAMP
Horizontal Toggle Clamp 245
References
destaco:
245-U
rubix:
204A3292
Technical specifications
Type
flanged base u-bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : DESTACO 245U TOGGLE CLAMP
Unique design gives greater hand clearance between the bar and handle.
Strengths
Large handle clearance in open positions
Clamp supplied with neoprene spindle
Low Profile
Applications
Assembly;Checking fixtures;Welding
Technical specifications
Attributes
Type
flanged base u-bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.41
excl. VAT
/
Each
£
103.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 56672 ROLLER HEAD HIGH PIPE STAND
DESTACO CLAMP 207-LR
DESTACO S/S CLAMP 207-USS
DESTACO 207 UR VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 207L CLAMP
RIGID 83380 965 PIPE SUPPORT
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
PFERD REINFORCED GRINDING WHEELS 115/125MM 5/8 FLANGE SET 33500115
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
PFERD SFS CC-GRIND-SOLID 115/125 M14 SFS CC FLANGE SYSTEM
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
NORGREN PRA/802080/M/160 DOUBLE ACT MAGNET CYLINDER
CUTLINE TAPER CLEANER CM3 868951
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP