LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
Supreme range
See technical informationSee documentsReferences
Rubix:078184
EAN:7314150052554

Technical specifications
| Length | 108 mm |
|---|---|
| Weight | 56 g |
Documents
Product details : LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 108 mm |
| Weight | 56 g |
| Length of noses | 10.3 mm |
| Type | angled oblique cutter |
Show UNSPSC/ECL@SS
£ 68.13 excl. VAT
/ Each
£ 81.76 incl. VAT
- Delivery usually within ( 14 ) days