KNIPEX 7701115 DIAGONAL CUTTING NIPPERS 115MM

Electronics Diagonal Cutter

See technical information

References

Knipex:77 01 115
Rubix:4533665
EAN:4003773018568
brand logo

Technical specifications

Nose shapeside-cutting
Length111 mm
Weight50 g
See all Specifications

Product details : KNIPEX 7701115 DIAGONAL CUTTING NIPPERS 115MM


77 01 115 Electronics Diagonal Cutter
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.6 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 11 mm
  • Round head, with bevel. Cutting edge hardness approx. 62 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)147x76x31 mm
    Nose shapeside-cutting
    Length111 mm
    Weight50 g
    Length of noses14 mm
    £ 36.05 excl. VAT
    / Each
    £ 43.26 incl. VAT
    • Delivery usually within ( 14 ) days