190.CPESLS - Front cutting pliers - SLS
Nose shape | Side-Cutting |
---|---|
Length | 200 mm |
Weight | 365 g |
Packaged dimensions (D x W x H) | 220x85x35 mm |
---|---|
Package weight | 375 g |
Nose shape | Side-Cutting |
Length | 200 mm |
Weight | 365 g |
Length of noses | 7.5 mm |
Cutting capacity | 31 mm |
Usually arrives within 14 working days