ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
Diagonal cutting plier
See technical informationSee documentsReferences
Superseded Ref:4971964
Roebuck:847005
Rubix:209A7984
EAN:3660338076442

Documents
Product details : ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
Standard: ISO 5749
Fully tempered chromium vanadium steel.
Induction treated cutters.
Polished finish.
Hardness: 63HRC.
Application for flexible to hard wires.
Fully tempered chromium vanadium steel.
Induction treated cutters.
Polished finish.
Hardness: 63HRC.
Application for flexible to hard wires.
Strengths
Exclusive ergonomic sleeve
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 170 g |
| Length of noses | 30.5 mm |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- In stock: Next day delivery
