References
Facom:407.8MT
Rubix:1233692
EAN:3148511752968

Product details : FACOM 110MM CUTTERS 407.8MT
Micro-Tech ® mini-jaw cutting pliers : fineness
- Weight: 60 g. Capacity 8.5 mm. Type of cut, semi-shave. Standard: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
- Weight: 60 g. Capacity 8.5 mm. Type of cut, semi-shave. Standard: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
Strengths
These small tweezers are adapted to miniature electronic components.
Applications
These small tweezers are adapted to miniature electronic components.
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 68 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 9 mm |
| Cutting capacity | 1 mm |
| Type | cutting pliers ogival head |
Show UNSPSC/ECL@SS
£ 72.43 excl. VAT
/ Each
£ 86.92 incl. VAT
- Delivery usually within ( 14 ) days
