KNIPEX 7803140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
Electronics Pliers
See technical informationSee documentsReferences
Knipex:78 03 140 ESD
Rubix:236A1315
EAN:4003773081661

Documents
Product details : KNIPEX 7803140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
Cutting edge hardness approx. 54 HRC. INOX - tool steel. For ultra fine cutting work, e.g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x50x15 mm |
|---|---|
| Logistic Weight | 77 g |
| Nose shape | pointed |
| Length | 140 mm |
| Weight | 77 g |
| Type | electronics pliers |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- Delivery usually within ( 14 ) days