References
Draper:99054
Rubix:382A9331
Manufacturer :99054
EAN:5010559990542
Product details : DRAPER 99054 200MM H/L SIDE CUTTER(TETHERED
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The off-centred precision-machined pivot pins not only allow smooth one-handed operation with minimum play for ease of use, but also increase the ease of cutting harder wires. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 2.2mm.
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Delivery usually within ( 7 ) days

