KNIPEX 7002180SB DIAGONAL CUTTING NIPPERS 180MM


Diagonal Cutter

References
knipex:70 02 180 SB
rubix:4533449
ean:4003773011798
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length250 mm
Weight274 g
See all Specifications

Product details : KNIPEX 7002180SB DIAGONAL CUTTING NIPPERS 180MM


70 02 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x110x26 mm
    Nose shapeDiagonal
    Length250 mm
    Weight274 g
    Cutting capacity4 mm
    TypeCutting Pliers
    Show UNSPSC/ECL@SS
    £ 27.40 excl. VAT
    / Each
    £ 32.88 incl. VAT
    • Usually arrives within 14 working days