References
Facom:406.E
Rubix:1233689
EAN:3148511752456



Product details : FACOM PLIER 406.E
"Compact" ESD cutting pliers: manoeuvrability
- Protection of electronic components from risks of electrostatic discharge (ESD).
-These pliers combine cutting performance with handling thanks to their new slim diagonal shape.
-The 405 model allows to cut a piano wire of 0.4 mm.
Weight: 65 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-These pliers combine cutting performance with handling thanks to their new slim diagonal shape.
-The 405 model allows to cut a piano wire of 0.4 mm.
Weight: 65 g.
Strengths
Protection of electronic components against electrostatic discharge (ESD). • These pliers combine the cutting performance with the manoeuvrability thanks to their new thinned ogival form.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 79 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 65 g |
| Length of noses | 9.5 mm |
Show UNSPSC/ECL@SS
£ 77.22 excl. VAT
/ Each
£ 92.66 incl. VAT
- Delivery usually within ( 14 ) days
