ROEBUCK 886394 230MM DIAMOND DISC SEGMENTS FOR CONCRETE
Diamond disc concrete "classic"
See technical informationSee documentsReferences
Superseded Ref:839933
Roebuck:886394
Rubix:255A1029
EAN:3660338398261



Documents
Product details : ROEBUCK 886394 230MM DIAMOND DISC SEGMENTS FOR CONCRETE
Sintered turbo segments disc.
Perforated ventilated sheet for better cooling.
High cutting speed.
Applications
Types of materials to be cut: reinforced concrete, concrete, breeze block, brick, natural stone, granite.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.3 mm |
| Application | reinforced concrete, concrete, breeze block, brick, natural stone, granite |
| Shape | flat |
| Max speed | 80.1 m/s |
| Series | classic |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Usually arrives within 14 working days
