NORTON 66252918924 MULTI PURPOSE 125X1.0X22MM CUTTING DISC PACK OF 25
MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE
See technical informationSee documentsReferences
Norton:66252918924
Rubix:2582801
EAN:8711479428418


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | silicon carbide |
Documents
Product details : NORTON 66252918924 MULTI PURPOSE 125X1.0X22MM CUTTING DISC PACK OF 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 125x1x22.23mm
Strengths
One wheel for all materials
The easy choice in general trade
No lost time due to wheel changing
Quick, comfortable and versatile
The easy choice in general trade
No lost time due to wheel changing
Quick, comfortable and versatile
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | circular |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | nor-multi purpose |
Show UNSPSC/ECL@SS
£ 80.51 excl. VAT
/ Each
£ 96.61 incl. VAT
- Delivery usually within ( 10 ) days