KLINGSPOR 347485 DT600U DIAMOND BLADE 400 X 3.6 25.4 MM
DT 600 U Supra Large diamond cutting blade
See technical informationReferences
Klingspor:347485
Rubix:416A3630
EAN:4014855361359

Product details : KLINGSPOR 347485 DT600U DIAMOND BLADE 400 X 3.6 25.4 MM
DT 600 U diamond cutting blade, 400 x 3.6 x 25.4 mm 43 segments 24 x 3.6 x 10 mm, short serration
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded segmented (short-tooth segmentation) |
| Max speed | 100 m/s |
| Series | dt 600 u supra |
Show UNSPSC/ECL@SS
£ 172.60 excl. VAT
/ Each
£ 207.12 incl. VAT
- Usually arrives within 14 working days