References
Bahco:3911-115-T42-M
Rubix:401A6617
EAN:7314150454679




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-115-T42-M CUT-DISC 115X2.5 A30R ME
High performance discs for cutting all types of metal
High performance discs for cutting all types of metal
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
High performance discs for cutting all types of metal
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Strengths
Abrasive High-Performance Cutting Discs for Metal
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Grain | a30 |
| Max speed | 80 m/s |
| Series | bf42 |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Delivery usually within ( 14 ) days