Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
Grinding Disc
References
norton:
66252831454
rubix:
80317272
ean:
3157626951548
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
Applications
Building & Construction;Maintenance & Repair;Steel and Inox Material;Angle Grinder;Grinding Wheels
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
3M 87963 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X2.5 X22.23MM
FLEXOVIT 66252918953 FLAT CUTTING OFF WHEEL CHOP SAWS SAW-METAL INOX-3
NORTON 66253056383 DISC
NORTON 66252839270 A46N-125X1.6X22.23T41 NOR-ALU
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
MAKITA B-12712 QUASAR 230MM22.23 3DDG STEALTH
FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20
TYROLIT 1 STAR CUT OFF DISC 230 X 3.0 X 22.23MM A30Q-BF 2 IN 1 222044
SEALEY PTC/115MC MULTIPURPOSE CUTTING DISC 115 X 1.6MM 22.2MM BORE
BOSCH X-LOCK EXPERT FOR METAL 125X2.5X22.23 DEPRESSED CUTTING
NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z
MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23