Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW
BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584807
rubix:
2575650
manufacturer :
2 608 584 807
ean:
3165140376280
Technical specifications
Diameter
79
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
300
g
Packaged dimensions (D x W x H)
165
x
115
x
45
mm
Package weight
300
g
Diameter
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.11
excl. VAT
/
Each
£
42.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
19MM STD BROACHING CUTTER
BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
ROEBUCK CH92 VARI PITCH HOLE SAW 92MM
EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
BAHCO 3830-140-VIP HOLESAW BIM 140MM IP
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
STARRETT CSC27 CORDLESS HOLE SAW 27MM
BAHCO 3832-40 HOLESAW CARB TIPPED 40MM IP
IRWIN 10504184 BI-METAL HOLESAW 51MM
BAHCO 3830-44-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 44 MM
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
BAHCO 3830-52-VIP HOLESAW BIM 52MM IP
LENOX 3001919L T2 BI-METAL HOLE SAW 30MM
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)