Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
Progressor drill bits
References
bosch:
2608584615
rubix:
4516289
manufacturer :
2 608 584 615
ean:
3165140262156
Technical specifications
Diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
Diameter mm: 19
Diameter inches: 3/4
Technical specifications
Attributes
Logistic Weight
60
g
Packaged dimensions (D x W x H)
255
x
225
x
8
mm
Package weight
60
g
Diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
BAHCO 3830-32-C HOLESAW BIM 32MM
STARRETT FCH0314 83MM FAST CUT HOLESAW
BOSCH HEXPOWERCHANGEARBOR 2608580094
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
STARRETT HOLE SAW D2532 DIAMOND 20MM
IRWIN 10504162 BI-METAL HOLESAW 16MM
EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
BAHCO 3830-29-VIP HOLESAW BIM 29MM IP
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
LENOX 3002727L T2 BI-METAL HOLE SAW 43MM
BAHCO 3832-114 HOLESAW CARB TIPPED 114MM IP
BAHCO 3832-57 HOLESAW CARB TIPPED 57MM IP
STARRETT FAST CUT HOLESAW 43MM FCH1116