STAHLWILLE 96521072 TORQUE TESTER 2-100NM
7707W Workshop torque tester Sensotork®
See technical informationSee documentsReferences
Stahlwille:96521072
Rubix:2018701
EAN:4018754155781



Documents
Product details : STAHLWILLE 96521072 TORQUE TESTER 2-100NM
Electronic workshop torque tester for torque wrenches, consisting of:
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x333x420 mm |
|---|---|
| Logistic Weight | 7025 g |
| Square drive adapter | 3/8 '' |
| Weight | 7.025 kg |
Show UNSPSC/ECL@SS
£ 4,224.12 excl. VAT
/ Each
£ 5,068.94 incl. VAT
- Usually arrives within 14 working days
