GEDORE 3297926 CAPTURE LITE CL350 10-350 N.M 3/8 SQR TORQUE CHECKER

Calibration Analyser

See technical information

References

Gedore:CL 350
Rubix:233A3823
Manufacturer :3297926
EAN:0611702896947
brand logo

Technical specifications

Capacity350 N.m
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE 3297926 CAPTURE LITE CL350 10-350 N.M 3/8 SQR TORQUE CHECKER


• Compact lightweight aluminium construction
• Measurement accuracy +/-1%
• Measurement range from 10-350 N·m / 7.4 lbf·ft - 260 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request

Technical specifications


Attributes
Capacity350 N.m
Square drive adapter1/4 ''
Weight1.65 kg
£ 994.10 excl. VAT
/ Each
£ 1,192.92 incl. VAT