Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque tools - Accessory/Spare Parts
NORBAR 43508 USB WIRELESS ADAPTER ASSEMBLY (868MHZ)
NORBAR 43508 USB WIRELESS ADAPTER ASSEMBLY (868MHZ)
USB Wireless Adapter
References
norbar torque tools:
43508
rubix:
2535837
Technical specifications
Type
usb wireless adapter
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORBAR 43508 USB WIRELESS ADAPTER ASSEMBLY (868MHZ)
The 868 MHz USB wireless Adapter is required for your PC when sending readings via wi-fi from the NorTronic Wrench. Each wireless Adapter can handle up to 8 wrenches.
Technical specifications
Attributes
Type
usb wireless adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.42
excl. VAT
/
Each
£
302.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58270040 BLANK END INSERT TOOL 14 X 18
FACOM E.506-340S DIGITAL TORQUE & ANGLE ADAPTER 340 NM
FACOM E.506-135S DIGITAL TORQUE & ANGLE ADAPTER 135 NM
FACOM E.406 DIGITAL ANGLE ADAPTER
FACOM ECR.1 1/4 6 PTS BIT ADAPTOR TO 1/4 SQUARE
FACOM E.506-200S DIGITAL TORQUE & ANGLE ADAPTER 200 NM
STAHLWILLE 58270010 BLANK END INSERT TOOL 9 X 12
WERA 003697 8782C PAD SET KOLOSS PK2
GEDORE 3122352 E-TORC Q ELECTRONIC TORQUE WRENCH 100-1000 NM
NORBAR 43563 TRUCHECK 2 PLUS 30NM TORQUE CHECKER
FACOM CLICK WRENCH HANDLE 20-100NM 9X12MM - SAFETY LOCK SYSTEM
GEDORE 2653192 RZ-DVV60 REACTION ARM Z-FORM OFFSET
STAHLWILLE 58221008 8MM RING INSERT TOOL 9 X 12
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
GEDORE 1/4INTORQUE SCRWDRVR 755-03