Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 837 DISPOSABLE GLOVE 8 M BX100
TEGERA 837 DISPOSABLE GLOVE 8 M BX100
Disposable glove TEGERA 837
References
tegera:
837-8
rubix:
386A1754
ean:
7340118303833
Technical specifications
Size
8
Main material
Neoprene
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 837 DISPOSABLE GLOVE 8 M BX100
TEGERA® 837 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
8
Main material
Neoprene
Length
290
mm
Thickness
0.12
mm
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 85801 DISPOSABLE GLOVE 6 XS BX10
SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
ANSELL 25-101 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 9.5-10 PK100
ANSELL 92-600 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 6.5-7 PK100
GISS 897500 G-NITRILE PF DISPOSABLE GLOVES BLUE 2XL BX100
ANSELL 92-465 VERSATOUCH P/FR TEX FTIP GLOVES BLUE SIZE 8.5-9 L PK100
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE L BX100
AURELIA 9377B9 BLUE POWDER FREE NITRILE GLOVES XLARGE BOX OF 100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XXL BX50
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 11 PK90
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 9 PK1
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100
SKYTEC SKG00530EB TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XS BX100