Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 846 DISPOSABLE GLOVE 10 XL BX50
TEGERA 846 DISPOSABLE GLOVE 10 XL BX50
Disposable glove TEGERA 846
References
tegera:
846-10
rubix:
170A2175
ean:
7392626073920
Technical specifications
Size
10
Main material
Nitrile
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 846 DISPOSABLE GLOVE 10 XL BX50
TEGERA® 846 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
10
Main material
Nitrile
Length
290
mm
Thickness
0.19
mm
Powdered
No
Food contact
Yes
Colour
Blue
Category
3
AQL (Acceptance Quality Limit)
1.5
Material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.31
excl. VAT
/
Each
£
19.57
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
SKYTEC SKG00924BH TX924 8G DISPOSABLE NITRILE GLOVES BLACK 9/L BX100
ANSELL 92-600VP TOUCHNTUFF POWDERFR AMIDXS GLOVES GRN SIZE 8.5-9 PK20
AURELIA 9889A6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 5.5-6 PK100
AURELIA 96898 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE LGE BOX OF 100
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 10 PK1
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 9.5-10 PK100
POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE L BX100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 9.5-10 PK50
GISS 844946 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S9 PACK OF 100
SKYTEC SKG00530EL TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XXL BX100
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
AURELIA 98228 VIBRANT CREAM POWDER FREE LATEX GLOVES LARGE BOX OF 100