Disposable glove TEGERA 858
Size | 11 |
---|---|
Length | 280 mm |
Chemical protection value | EN374-1 et EN374-5 |
Size | 11 |
---|---|
Length | 280 mm |
Chemical protection value | EN374-1 et EN374-5 |
Main material | Nitrile |
Colour | Purple |
Thickness | 0.15 mm |
Usually arrives within 14 working days