ROEBUCK 866860 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G80
DLBC Flap disc
See technical informationSee documentsReferences
Roebuck:866860
Rubix:216A6067
EAN:3660338209246



Documents
Product details : ROEBUCK 866860 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G80
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.125 - D.125 GR.80 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- In stock: Next day delivery
