3M 00578 100MM A MED FLAP BRUSH


Scotch-Brite™ Cut and Polish Flap Brush CP-FB

References
3m:00578
rubix:80051191
manufacturer :7000091729
ean:8021684332708
brand logo
brand logo
Technical specifications
Diameter100 mm
Reaming diameter19 mm
See all Specifications

Product details : 3M 00578 100MM A MED FLAP BRUSH


Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M™ non-woven materials technology. Our brushes feature an open web construction that can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer – resulting in less frequent replacement than conventional brushes.

Nonwoven technology makes Scotch-Brite industrial abrasives unique. A combination of fibre strands, resin and abrasive mineral forms a thick, open web. The spring-like nature of the fibres respond to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the workpiece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibres in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. Scotch-Brite products not only enhance productivity, but also increase operator safety by reducing the need for cleaning chemicals and pastes, and replacing wire brushes that can break off and cause injury. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.
Use Scotch-Brite™ Cut and Polish Flap Brush as a versatile, high performance alternative to conventional bristle brushes and messy compounds. Our cut and polish flap brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks.

Strengths

Aluminium Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing;Available in very fine and medium grades to help achieve desired finishes;Great for cleaning, deburring, polishing and finishing;Open web is load resistant, helping to limit build-up of debris so mineral cuts faster, longer;Conformable nylon fibres respond to surface irregularities without gouging the surface, helping maintain original part geometry

Applications

Use for radiusing,‎ contour finishing,‎ polishing,‎ refining and‎ blending

Technical specifications


Attributes
Package weight510 g
Diameter100 mm
Reaming diameter19 mm
Type of abrasiveAluminium Oxide
100 mm
Show UNSPSC/ECL@SS
£ 68.22 excl. VAT
/ Each
£ 81.86 incl. VAT
  • Usually arrives within 14 working days