ROEBUCK 866863 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G40

DLPC Flap disc

See technical informationSee documents
References
Roebuck:866863
Rubix:216A6077
EAN:3660338209260
"DLPC" STRAIGHT FLAP DISK  D.115 GR.40
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
See all Specifications
Documents

Product details : ROEBUCK 866863 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G40


CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.115 - D.115 GR.40 FLAP DISC - CERAMIC - FLAT

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationsteel/stainless steel
Shapeflat hub
Grain40
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • In stock: Next day delivery