ROEBUCK 866837 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G60
DLBZ Flap disc
See technical informationSee documentsReferences
Roebuck:866837
Rubix:216A6070
EAN:3660338209031

Documents
Product details : ROEBUCK 866837 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G60
ZIRCONIUM curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBZ.115 - D.115 GR.60 FLAP DISC - ZIRCONIUM - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- In stock: Next day delivery
