KLINGSPOR 322758 SMT624 FLAP DISC 100 X 16 MM GRIT 36 CONVEX PK10
SMT 624 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322758
Rubix:416A3261
EAN:4014855209521

Product details : KLINGSPOR 322758 SMT624 FLAP DISC 100 X 16 MM GRIT 36 CONVEX PK10
SMT 624 abrasive mop disc, 100 x 16 mm grit 36 convex
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Usually arrives within 14 working days