KLINGSPOR 330006 SMT644 FLAP DISC 125 X 22.23 MM GRIT 60 CONVEX PK10
SMT 644 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:330006
Rubix:416A3423
EAN:4014855247912

Product details : KLINGSPOR 330006 SMT644 FLAP DISC 125 X 22.23 MM GRIT 60 CONVEX PK10
SMT 644 abrasive mop disc, 125 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex (12°) |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
- Usually arrives within 14 working days