MECALINE 859900 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/8
Double circular banjo coupler 2 ports
See technical informationSee documentsReferences
Superseded Ref:859860
Mecaline:859900
Rubix:216A1774
EAN:3660338148668


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/8 |
Documents
Product details : MECALINE 859900 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/8
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Usually arrives within 14 working days