6019180 GEDORE OFFSET DOUBLE RING SPANNER 27MM X 32MM
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 27x32
Rubix:80014232
Manufacturer :6019180
EAN:4010886601914

Product details : 6019180 GEDORE OFFSET DOUBLE RING SPANNER 27MM X 32MM
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 27x32 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 701 g |
|---|---|
| Opening | 27x32 |
| Length | 370 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- Delivery usually within ( 8 ) days
