BAHCO SB1952M-24 COMBINATION WRENCH
Forged combination wrenches, metric 1952M
See technical informationReferences
Bahco:SB1952M-24
Rubix:401A5207
EAN:7314150105342

Product details : BAHCO SB1952M-24 COMBINATION WRENCH
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Strengths
Metric Offset Combination Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Opening | 24 |
| Length | 300 mm |
| Type | combination wrench |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 28.73 excl. VAT
/ Each
£ 34.48 incl. VAT
- Delivery usually within ( 14 ) days
