Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200021
rubix:
2018519
ean:
4018754003570
Technical specifications
Opening
21
Length
44.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
45
x
50
mm
Logistic Weight
59
g
Opening
21
Length
44.5
mm
Weight
59
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.56
excl. VAT
/
Each
£
61.87
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK RING SPANNER A/F 1/4 X 5/16
FACOM FACOM-101.12 ADJUST WRENCH 12
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
FACOM COMBINATION W 40.42LA
ROEBUCK 880114 COMBINATION SPANNER 1 1/4IN AF
BAHCO 111M-7 COMBINATION WRENCH 7MM
GEDORE 4 13X17 NO4 FLAT RING SPANNER 13X17MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
FACOM SOCKET WRENCH 66A.10X13MM
FACOM OPEN-END WREN 22.10X11
KNIPEX 980010 OPEN JAW WRENCHES
GEDORE 6018450 SERIES 2 24X27MM DOUBLE ENDED RING SPANNER OFFSET
BAHCO 1952Z-1.1/2 COMBINATION WRENCH
FACOM COMBINATION WRENCH 41.11
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12