References
Gedore:25 PK 24
Rubix:122A1992
Manufacturer :1436945
EAN:4010886812044

Product details : GEDORE 24MMDBLEENDEDSOCKET 25PK-24
Double ended socket wrench 24 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 814 g |
|---|---|
| Opening | 24 |
| Length | 248 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.57 excl. VAT
/ Each
£ 28.28 incl. VAT
- Delivery usually within ( 8 ) days
