Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 32MM
ROEBUCK FLAT RING SLOGGING SPANNER 32MM
Polygonal wrench for impact
References
roebuck:
3965248
rubix:
247135
ean:
3660338394249
Technical specifications
Opening
32
Length
190
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 32MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
32
Length
190
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.58
excl. VAT
/
Each
£
24.70
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
GEDORE 7R-10 7R COMBINATION RATCHET SPANNER 10MM
FACOM ADJ WREN 8 113A.8C
STAHLWILLE 38MM HEAVY DUTY RING SPANNERS
BRITOOL EXPERT COMBINATION WRENCH 26MM
FACOM 41MM SLOGGING WRENCH 51BS.41
GEDORE 22MM CROWFOOTSPANNER 3114 22
STAHLWILLE 02490040 3/8 INCH DRIVE X 3/4 AF CROW-RING
GEDORE 6X7 RING SPANNER 4 6X7
FACOM FLARE NUT SPANNER 42.24 X 27
GEDORE 40 135-145 HOOK SPANNER
BRITOOL EXPERT GEARWRENCH WRENCH 18MM
IRWIN RECORD 300 SERIES STILLSON 10 INCH
GEDORE RINGSLOGSPANNER110MM 306 110
FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM
BAHCO 894M-55 OPEN END WRENCH