Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FAG LOCKNUT-HOOK-KM5 LOCKNUT-HOOKM5#K 039056694-0000-10
FAG LOCKNUT-HOOK-KM5 LOCKNUT-HOOKM5#K 039056694-0000-10
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM5
rubix:
156A2865
manufacturer :
0390566940000
ean:
4012802117097
Technical specifications
Opening
5
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG LOCKNUT-HOOK-KM5 LOCKNUT-HOOKM5#K 039056694-0000-10
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
90
g
Opening
5
Length
170
mm
Weight
34
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.92
excl. VAT
/
Each
£
17.90
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
STAHLWILLE 01190012 1/4 INCH DRIVE X 12MM CROW RING SPANNER
SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
FACOM 440.11 COMBINATION WRENCH 11MM
STAHLWILLE 40485252 1.1/8 AF COMBI SPANNER 13S
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 200MM
FACOM 54A.24SLS OFFSET BOX END WRENCH HEAD 24MM - SAFETY LOCK SYSTEM
STAHLWILLE LONG COMBINATION WRENCH 40 10 10 10
WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB
BAHCO 9070C ADJUSTABLE WRENCH 6IN
BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 29MM 865320
ROEBUCK SLOGGING RING SPANNER 1.1/8 A/F
FACOM 44.36X41 44 OPEN END JAW SPANNERS METRIC 36 X 41MM
GEDORE 6069600 GEDORE DOUBLE OPEN ENDED SPANNER 34X36MM
SCHAEFFLER LOCKNUT-HOOK-KM18-20 LOCKNUT HOOK WRENCH