Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
Double Ended Box Spanner (Whitworth) Range
References
melco:
TW14
rubix:
046666
Technical specifications
Opening
14
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
Spanner sizes are determined by the size of the thread on the bolt or stud. Sizes given are BS 2558 grade B.
Technical specifications
Attributes
Opening
14
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 12 POINT METRIC COMBINATION WRENCH 10MM - SAFETY LOCK SYSTEM
WERA 020102 6004 JOKER XXL SELF-SETTING SPANNER 24-32MM
GEDORE 2 10X13 6016160 10MM X 13MM RING SPANNER
BAHCO 133SGM-60 OPEN END WRENCH
STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
KNIPEX 980119 RING WRENCHES CRANKED
FACOM 12 POINT METRIC COMBINATION WRENCH 30MM - SAFETY LOCK SYSTEM
BAHCO 6Z-9/16-5/8 OPEN END WRENCH
ROEBUCK OPEN-ENDED A/F SPANNER 9/16 X 5/8
ROEBUCK 880111 COMBINATION SPANNER 1IN AF
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 18MM 865391
STAHLWILLE 40031113 11 X 13MM DOE SPANNER
GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850
BAHCO 11M-17 LONG COMBINATION WRENCH 17MM
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM