Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 22 X 24MM
ROEBUCK DOUBLE ENDED RING SPANNER 22 X 24MM
Double ended offset ring spanner - metric
References
roebuck:
4972139
rubix:
248156
Technical specifications
Opening
22x24
Length
310
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 22 X 24MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
22x24
Length
310
mm
Finishing
satin
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.89
excl. VAT
/
Each
£
17.87
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM TEE SOCKET WR 97.24X26
GEDORE 29MM COMBI SPANNER 7 29
FAG LOCKNUT-SOCKET-KM2 KM2 SOCKET WRENCH LOCKNUT.SOCKET.KM2
FACOM ANG.SOCK.WREN 75.27
GEDORE RED R09100160 16MM COMBINATION SPANNER
GEDORE 17X19 BOX SPANNER 26 R
FACOM METRIC OPEN END WRENCH 14 X 15MM - SAFETY LOCK SYSTEM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 15MM 8298252 4S-RW15
STAHLWILLE 40060707 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 7MM
FACOM COMBINATION WRENCH 41.16
SKF HOOK SPANNER 30-32MM HN4
GEDORE 534 15 15ML KNUCKLE SPANNER
GEDORE 6094390 6MM OFFSET OPEN SPANNER
FACOM 113AS.8C SHORT ADJUSTABLE WRENCH 8
FACOM 101.15GR 15 BI-MATERIAL REVERSIBLE AW