ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 15MM 8298252 4S-RW15
Megagear combination ratchet wrench
See technical informationSee documentsReferences
Roebuck:8298261
Rubix:2583143
EAN:3660338518959

Documents
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 15MM 8298252 4S-RW15
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 200 mm |
| Type | ratchet spanner |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 27.37 excl. VAT
/ Each
£ 32.84 incl. VAT
- In stock: Next day delivery
