GEDORE 17X19 BOX SPANNER 26 R


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 17x19
rubix:118A5899
manufacturer :6211880
ean:4010886621189
brand logo
brand logo
Technical specifications
Opening17x19
Length155 mm
See all Specifications

Product details : GEDORE 17X19 BOX SPANNER 26 R


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 17x19 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight161 g
Opening17x19
Length155 mm
Weight161 g
FinishingOther
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
  • Usually arrives within 14 working days