FACOM 16 X 17MM SOCKET WRENCH 66A.16X17
66A - Wrenches with metric articulated sockets
See technical informationReferences
Facom:66A.16X17
Rubix:1235162
EAN:3148516478917



Product details : FACOM 16 X 17MM SOCKET WRENCH 66A.16X17
66A - Wrenches with metric articulated sockets
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Strengths
Hinged socket wrenches: socket moves 180° for maximum accessibility. • Socket held in position by sprung brake.
Technical specifications
Attributes
| Logistic Weight | 351 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x25x25 mm |
| Package weight | 351 g |
| Opening | 16x17 |
| Length | 280 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 41.36 excl. VAT
/ Each
£ 49.63 incl. VAT
- Delivery usually within ( 14 ) days
