Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 7444SG-M-60 RING END SLOGGING WR 60
BAHCO 7444SG-M-60 RING END SLOGGING WR 60
Metric Ring End Slogging Wrenches
References
bahco:
7444SG-M-60
rubix:
80378414
ean:
7314151829933
Technical specifications
Opening
60
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 7444SG-M-60 RING END SLOGGING WR 60
7444SG-M series
Strengths
Short and strong profiled handle|12-Point profile ring
Technical specifications
Attributes
Logistic Weight
1420
g
Opening
60
Length
280
mm
Weight
1650
g
Finishing
Other
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.72
excl. VAT
/
Each
£
118.46
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
BAHCO 111Z-7/8 COMBINATION WRENCH 7/8IN
STAHLWILLE 40030809 8 X 9MM DOE SPANNER
FACOM SHORTARMCOMBISPANNER FACOM-39.6
BRITOOL EXPERT OPEN ENDED WRENCH 18 X 19MM
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
FACOM 467.19SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 19MM
STAHLWILLE 40031113 11 X 13MM DOE SPANNER
ROEBUCK SLOGGING RING SPANNER 1 A/F
FACOM NERVUS WRENCH 92A.7
FACOM SLOGGING RING SPANNER 27MM 51B.27
STAHLWILLE 40082323 COMBINATION SPANNER 23MM
ROEBUCK 047142 RATCHET SPANNER 24MM HEX
FACOM OPEN-END WREN 34.11/32
STAHLWILLE 40031314 13 X 14MM DOE SPANNER
BAHCO 8074 IP ADJUSTABLE WRENCH 15IN