References
Roebuck:880456
Rubix:222A1149
EAN:3660338338595

Product details : ROEBUCK RING SPANNER 14X15
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 14x15 |
|---|---|
| Length | 225 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- In stock: Next day delivery
